
2-1/2" Liquidtight Steel Flex, Extreme Temp, Black, 25' Coil
Item #: 1370057
Cat #: LTXES08B-A
UPC: 786210106861
to view pricing and more.
Documents & Guides
2-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 25 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Overview
2-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 25 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 786210106861, LTXES08B-A
Specifications
| Length: | 25 ft |
| Color: | Black |
| Material: | Steel |
| Type: | Extreme Temperature |
| Diameter: | 2 1/2 in |
| Package Type: | Coil |
| Length: | 25 ft |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Color: | Black |
| Type: | Extreme Temperature |
| Package Type: | Coil |