Sharp Point Dry Wall Screw, Wafer Head, Phillips, # 8 x 3/4" 100/PK

Item #: 137017

Cat #: R834WS

UPC: 705591196841

to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Wafer Head - Phillips, #8 x 3/4", Order of 1 Each = Pack of 100

Overview

Drywall Screw, Self-Piercing - Fine Thread, Wafer Head - Phillips, #8 x 3/4", Order of 1 Each = Pack of 100

Drywall screws have deeper threads than regular screws, which prevents them from dislodging easily from the drywall. They are made of steel and require a power screwdriver to drill them into the drywall. In addition, drywall screws are often used along with plastic anchors that help distribute the weight of the hung object evenly over the surface.

Also known as: 705591196841, R834WS

Specifications

Screw Head: Wafer
Length: 3/4 in
Drive: Phillips
Color: Black
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Material: Steel
Length: 3/4 in
Color: Black
Size: # 8