Sharp Point Screw, Wafer Head, Phillips, 8 x 1" 100/PK

Item #: 137020

Cat #: R81WS

UPC: 705591196896

to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Wafer Head - Phillips, #8 x 1", Order of 1 Each = Pack of 100

Overview

Drywall Screw, Self-Piercing - Fine Thread, Wafer Head - Phillips, #8 x 1", Order of 1 Each = Pack of 100
Also known as: 705591196896, R81WS

Specifications

Screw Head: Wafer
Drive: Phillips
Length: 1 in
Color: Black
Material: Steel
Size: # 8
Screw Head: Wafer
Length: 1 in
Material: Steel
Drive: Phillips
Color: Black
Size: # 8