PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, Cut to Length

Item #: 1370259
Cat #: PV2000V10BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, Cut to Length

Overview

PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, Cut to Length
Also known as: PV2000V10BLK-CUT

Specifications

Gauge: 10
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Jacket: CPE
Gauge: 10
Color: Black
Conductors: 1
Material: Copper
Length: Cut to Length
Jacket: CPE

Customer Reviews

No reviews for this product
(0)