2.500 In X 1.500 In (63.50 Mm X 38.10 Mm)

Item #: 137033

Cat #: CL-2439-969

UPC: 662820326779

to view pricing and more.
Documents & Guides
Blank, Printable Metallized Polyester Labels For The Ls2000 Printers. This Material Is Ul Recognized And Csa Accepted When Printed With Designated Printing Inksas Well As With The Brady Series 2000 And 5000 Dot Matrix Ribbons. See Ul File Mh10939 And Csa

Overview

Blank, Printable Metallized Polyester Labels For The Ls2000 Printers. This Material Is Ul Recognized And Csa Accepted When Printed With Designated Printing Inksas Well As With The Brady Series 2000 And 5000 Dot Matrix Ribbons. See Ul File Mh10939 And Csa

The B-969A material has good smudge resistance, solvent resistance and high temperature performance.

Also known as: 662820326779, CL-2439-969

Specifications

Material: Polyester
Type: Label
Color: Silver
Standards: California Proposition 65
Material: Polyester
Color: Silver
Type: Label
Standards: California Proposition 65