SLD Duct, PVC, 2x2x6', WHT, 6ft

Item #: 1370377

Cat #: FS2X2WH6

UPC: 074983340774

to view pricing and more.
FS Solid Wall Wiring Duct, 2 W x 2 H, 6' Length, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

FS Solid Wall Wiring Duct, 2 W x 2 H, 6' Length, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983340774, FS2X2WH6

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC