This product has been discontinued.

Ring Terminal, Nylon Insulated, 18 - 14 AWG
Item #: 137044
Cat #: PN14-4R-C
UPC: 074983800148
to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 18 - 14 AWG, #4 Stud Size
Overview
Ring Terminal, Nylon Insulated, 18 - 14 AWG, #4 Stud Size
Also known as: 074983800148, PN14-4R-C
Specifications
| Color: | Blue |
| Material: | Nylon |
| Allowable Gauge Range: | 18 - 14 |
| Stud Size: | #4 |
| Color: | Blue |
| Allowable Gauge Range: | 18 - 14 |
| Material: | Nylon |
| Stud Size: | #4 |