Ring Terminal, Vinyl Insulated, 4 AWG

Item #: 137077

Cat #: PV4-10R-E

UPC: 074983871018

to view pricing and more.
Ring Terminal, Large Wire, 4 AWG, #10 Stud Size, Vinyl Insulated

Overview

Ring Terminal, Large Wire, 4 AWG, #10 Stud Size, Vinyl Insulated
Also known as: 074983871018, PV4-10R-E

Specifications

Material: Vinyl, Copper
Stud Size: #10
Allowable Gauge Range: 4
Material: Vinyl, Copper
Allowable Gauge Range: 4
Stud Size: #10