nVent CADDY Cushion Clamp Insulated Strut Clamp for Pipe/Tube, 3 1/8" OD, 3" Copper Tube

Item #: 1370799

Cat #: CCC0312

UPC: 782856712794

Sign In or Register to view pricing and more.
Documents & Guides
CDY CCC0312 CLAMP 3 1/8 IN CT

Overview

CDY CCC0312 CLAMP 3 1/8 IN CT

Cushion clamp for fixing pipes to strut.

Also known as: 782856712794, CCC0312

Features & Benefits

  • Fits into open side of strut channel
  • Plastic cushion is hinged to spread apart for easy installation
  • Reduces noise and absorbs shock by gripping the pipe/tube firmly
  • Square neck of carriage bolt prevents over-tightening
  • Nylon locknut prevents loosening under vibration
  • FM® Specification Tested (from 3/8" to 4" of Copper Tube Size)

Specifications

Material: Steel
Finish: Zinc Chromate
Width: 39.700 in
Material: Steel
Width: 39.700 in
Finish: Zinc Chromate