Cable Tie, Wing Push Mount, 6.6L (168mm)

Item #: 137085

Cat #: BW1.5I-D

UPC: 074983759644

Sign In or Register to view pricing and more.
Documents & Guides
Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with Nylon 6.6 material it's ideal for indoor environments. Intermediate cross section,

Overview

Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with Nylon 6.6 material it's ideal for indoor environments. Intermediate cross section,
Also known as: 074983759644, BW1.5I-D

Specifications

Mounting: Push Mount
Color: Natural
Diameter: 1.500 in
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 6.500 in
Size: Intermediate
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Mounting: Push Mount
Diameter: 1.500 in
Weight Capacity: 40 lbs
Length: 6.500 in
Product Thickness: 0.041 in
Color: Natural
Width: 0.141 in
Material: Nylon
Size: Intermediate
Family / Style: Dome-Top®