This product has been discontinued.
This product may not be available in all locations.

Breaker, 40A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCIEP
Item #: 137096
Cat #: THQB2140GFEP
UPC: 783164060294
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protector
Overview
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protector
Also known as: 783164060294, THQB2140GFEP
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 40 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |