REXEL logo

Al Mec (p)2/0-14 (s)2/0-14 T Ur Csa

Item #: 1371
Cat #: PDC-11-2/0-1
UPC: 783669711325
Sign In or Register to view pricing and more.
Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA

Product Overview

Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669711325, PDC-11-2/0-1

Specifications

Type: Isolation Type, Encapsulated, Shielded
Phase: 1
Color: Black
Volt Amps: 7500
Volts AC: 600
Standards: California Proposition 65
Type: Isolation Type, Encapsulated, Shielded
Color: Black
Volts AC: 600
Phase: 1
Volt Amps: 7500
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)