AGA GLASS FUSE - 1/4 x 5/8 - 6 AMP

Item #: 137128

Cat #: AGA-6

UPC: 051712703420

to view pricing and more.
Documents & Guides
6A 32V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse

Overview

6A 32V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse
Also known as: 051712703420, AGA-6

Specifications

Amps: 6
Length: 5/8 in
Speed: Fast Acting
Type: Fuse, Electronic
Diameter: 1/4 in
Volts AC: 32
Mounting: Cartridge
Interrupt Rating DC: 1 kA
Amps: 6
Speed: Fast Acting
Diameter: 1/4 in
Mounting: Cartridge
Length: 5/8 in
Type: Fuse, Electronic
Volts AC: 32
Interrupt Rating DC: 1 kA