AGA GLASS FUSE - 1/4 x 5/8 - 10 AMP

Item #: 137130

Cat #: AGA-10

UPC: 051712703444

to view pricing and more.
Documents & Guides
10A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse

Overview

10A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse
Also known as: 051712703444, AGA-10

Specifications

Length: 5/8 in
Speed: Fast Acting
Amps: 10
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 32
Mounting: Cartridge
Interrupt Rating DC: 1 kA
Length: 5/8 in
Amps: 10
Diameter: 1/4 in
Mounting: Cartridge
Speed: Fast Acting
Type: Glass, Electronic
Volts AC: 32
Interrupt Rating DC: 1 kA