AGA GLASS FUSE - 1/4 x 5/8 - 20 AMP

Item #: 137132

Cat #: AGA-20

UPC: 051712703468

to view pricing and more.
Documents & Guides
20A 32V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse

Overview

20A 32V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse
Also known as: 051712703468, AGA-20

Specifications

Length: 5/8 in
Speed: Fast Acting
Type: Glass, Electronic
Diameter: 1/4 in
Amps: 20
Volts AC: 32
Mounting: Cartridge
Interrupt Rating DC: 1 kA
Length: 5/8 in
Type: Glass, Electronic
Amps: 20
Mounting: Cartridge
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 32
Interrupt Rating DC: 1 kA