Ring Terminal, Nylon Insulated, 18 to 14 AWG, 3/8" Stud

Item #: 13714
Cat #: RB14-38
UPC: 786210804217
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 3/8, Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 3/8, Color: Blue. Package of 100. **Order in Multiples of 100**
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210804217, RB14-38

Specifications

Color: Blue
Material: Copper, Nylon
Volts AC: 600
Allowable Gauge Range: 18 - 14
Stud Size: 3/8 in
Color: Blue
Volts AC: 600
Stud Size: 3/8 in
Material: Copper, Nylon
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)