MOLDED CASE CIRCUIT BRKR 600Y/347V 15A

Item #: 1371449

Cat #: BJP36015

UPC: 606486089319

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 15A
Also known as: 606486089319, BJP36015

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating DC: 50 kA
Poles: 3
Amps: 15
Family / Style: PowerPact
Interrupt Rating AC: 25 kA