Sign In or Register to view pricing and more.
Documents & Guides
Eaton AGC series Fast-acting fuse 7A, 250 Vac, 32 Vdc (self certified), AGC-7-R
Overview
Eaton AGC series Fast-acting fuse 7A, 250 Vac, 32 Vdc (self certified), AGC-7-R
Also known as: 051712655279, AGC-7-R
Specifications
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Amps: | 7 |
Diameter: | 1/4 in |
Material: | Glass |
Volts AC: | 250 |
Interrupt Rating DC: | 200 |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA, 1kA |
Length: | 1 1/4 in |
Amps: | 7 |
Material: | Glass |
Interrupt Rating DC: | 200 |
Interrupt Rating AC: | 10 kA, 1kA |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)