
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 9 A
Item #: 137148
Cat #: AGC-9-R
UPC: 051712655316
to view pricing and more.
Documents & Guides
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 9 A, 250 V, 200 A, 10 kA, Cylindrical
Overview
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 9 A, 250 V, 200 A, 10 kA, Cylindrical
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.? Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655316, AGC-9-R
Specifications
| Length: | 5 1/4 in |
| Type: | Hot-Line Clamp, Guy Clamp |
| Diameter: | 1 7/8 in |
| Length: | 5 1/4 in |
| Diameter: | 1 7/8 in |
| Type: | Hot-Line Clamp, Guy Clamp |