5" PVC 90° Elbow, 30" Radius, Schedule 40, Gray

Item #: 1371696

Cat #: UA9EP

UPC: 034481067429

to view pricing and more.
Documents & Guides
5 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

Overview

5 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray
Also known as: 034481067429, UA9EP

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 30 in
Type: Schedule 40
Diameter: 5 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 30 in