CABLE TIE 14 IN 50 PD ORANGE 2 PC

Item #: 1372271

Cat #: TY528M-3

UPC: 786209934901

to view pricing and more.
Documents & Guides
THB TY528M-3 CABLE TIE 14 IN

Overview

THB TY528M-3 CABLE TIE 14 IN
Also known as: 786209934901, TY528M-3

Specifications

Width: 0.190 in
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Orange
Material: Nylon