2" x 1" Wire Duct

Item #: 137237

Cat #: TY1X2NPW6

UPC: 786210970394

to view pricing and more.
Documents & Guides
2" x 1" Wire DuctNarrow Slot Wire Duct. H x W x L: 2" x 1" x 6'. Color: White. 5mm Slots.

Overview

2" x 1" Wire DuctNarrow Slot Wire Duct. H x W x L: 2" x 1" x 6'. Color: White. 5mm Slots.
Also known as: 786210970394, TY1X2NPW6

Specifications

Height: 2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC