RadioRA 2 Wall Mount Keypad, Light Almond

Item #: 1372430

Cat #: RRD-W5BRLIR-LA

UPC: 027557772228

to view pricing and more.
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Light Almond.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Light Almond.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower and IR receiver on insert in light almond

Also known as: 027557772228, RRD-W5BRLIR-LA

Specifications

Color: Light Almond
Type: Keypad, 5 Button
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Light Almond
Volts AC: 120
Wattage: 0.600
Type: Keypad, 5 Button
Mounting: Knuckle
Family / Style: RadioRA 2