Single Hole Cable Strap, Aluminum, 1.3" OD

Item #: 1372564

Cat #: LPA807

UPC: 782856425632

to view pricing and more.
Documents & Guides
CAD LPA807 STRAP AL CABLE 1 1

Overview

CAD LPA807 STRAP AL CABLE 1 1

Single Hole Cable Strap to secure lightning protection conductors and prevent displacement.

Also known as: 782856425632, LPA807

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Depth: 1.250 in
Material: Aluminum
Width: 3.020 in
Depth: 1.250 in
Width: 3.020 in
Material: Aluminum