Display, 7", Rugged, X2 - XTREME HMI, 800 X 480 Pixel

Item #: 1372753

Cat #: 640013905

UPC:

to view pricing and more.
Documents & Guides
Display, 7", Rugged, X2 - XTREME HMI, 800 X 480 Pixel, 24 Volt DC

Overview

Display, 7", Rugged, X2 - XTREME HMI, 800 X 480 Pixel, 24 Volt DC

X2 extreme HMI panels are certified by all major classification societies. Designed to perform in rugged outdoor environments and in hazardous areas where gases, vapors and dust are present. Extended environmental capabilities include operating temperatures from -30°C to +70°C, high vibrations and high-pressure wash-downs.

Also known as: 640013905

Specifications

Volts DC: 24
Size: 7 in
Volts DC: 24
Size: 7 in