Surface Mount Kit, 2x4, for CFP Edge-Lit Flat LED Panel

Item #: 1372797

Cat #: CFPSMK24

UPC: 078531133306

to view pricing and more.
Surface Mount Kit, 2x4, for CFP Edge-Lit Flat LED Panel

Overview

Surface Mount Kit, 2x4, for CFP Edge-Lit Flat LED Panel
Also known as: 078531133306, CFPSMK24

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 4 ft, 48 in
Color: White
Standards: California Proposition 65
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Standards: California Proposition 65
Mounting: Surface
Color: White
Light Technology: LED