Disconnect Encl. 60.00x38.00x1

Item #: 137322

Cat #: CDSC603812LG

UPC: 783510166595

Sign In or Register to view pricing and more.
Type 12 Disconnect Enclosure, Bulletin Cwd (concept Disconnect Enclosure), Size/dims: 60.00x38.00x12.00, Material/finish: Steel/ltgray

Overview

Type 12 Disconnect Enclosure, Bulletin Cwd (concept Disconnect Enclosure), Size/dims: 60.00x38.00x12.00, Material/finish: Steel/ltgray

Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN integrated tool to open handle.

Also known as: 783510166595, CDSC603812LG

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Height: 60 in
Width: 38 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Width: 38 in
Depth: 12 in