REXEL logo

Flexible Coupling, 1/2" x 12" Long, Explosion-Proof

Item #: 13734
Cat #: EXGJH-112
UPC: 781381317207
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, 1/2 Inch x 12 Inch Long, Explosion-Proof, Brass End Fittings/Outer Braid, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration

Overview

Flexible Coupling, 1/2 Inch x 12 Inch Long, Explosion-Proof, Brass End Fittings/Outer Braid, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration
Appleton™ EXGJH and EXLK explosionproof and dust-ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult-bend situations.
Also known as: 781381317207, EXGJH-112, explosion proof whip

Specifications

Diameter: 1/2 in
Length: 12 in
Material: Bronze, Stainless Steel, Brass
Diameter: 1/2 in
Material: Bronze, Stainless Steel, Brass
Length: 12 in

Customer Reviews

No reviews for this product
(0)