Indoor/Outdoor Vinyl Label, Blue, 7" x 50'

Item #: 1373429

Cat #: 13656

UPC: 754473136567

to view pricing and more.
Indoor/Outdoor Vinyl Label, Blue, 7 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Blue, 7 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136567, 13656

Specifications

Color: Blue
Width: 7 in
Type: Label
Length: 50 ft
Color: Blue
Type: Label
Width: 7 in
Length: 50 ft