MINIATURE CIRCUIT BREAKER 120/240V 100A

Item #: 1373441

Cat #: QOB21001042

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MINIATURE CIRCUIT BREAKER 120/240V 100A

Overview

MINIATURE CIRCUIT BREAKER 120/240V 100A
Also known as: QOB21001042

Specifications

Poles: 2
Family / Style: QO
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Amps: 100
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On