60399 CANOPY2A025UNVD85012R5WH 1CS 1SKU

Item #: 1373499

Cat #: CANOPY2A/025UNVD850/12R5/WH

UPC: 046135603990

to view pricing and more.
Documents & Guides
60399 CANOPY2A025UNVD85012R5WH 1CS 1SKU

Overview

60399 CANOPY2A025UNVD85012R5WH 1CS 1SKU
Also known as: 046135603990, CANOPY2A/025UNVD850/12R5/WH

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 12 in
Wattage: 25
Color: White
Lumens: 3400
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 3400
Dimmable: Yes
Diameter: 12 in
Color: White
Light Technology: LED
Volts AC Range: 120 - 277