BLM EHFM3313T 10HP 1770RPM 3P

Item #: 1373589

Cat #: EHFM3313T

UPC: 781568425527

Sign In or Register to view pricing and more.
Documents & Guides
BLM EHFM3313T 10HP 1770RPM 3P

Overview

BLM EHFM3313T 10HP 1770RPM 3P
Also known as: 781568425527, EHFM3313T

Specifications

Phase: 3
Horsepower: 10
Amps: 26
Phase: 3
Amps: 26
Horsepower: 10