Exp. Sleeving, 0.50" (12.7mm), White

Item #: 1373649

Cat #: SE50P-DR10

UPC: 074983407927

to view pricing and more.
Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Polyethylene Terephthalate, 500 ft. per reel.

Overview

Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, white, Polyethylene Terephthalate, 500 ft. per reel.
Also known as: 074983407927, SE50P-DR10

Specifications

Diameter: 1/2 in
Length: 500 ft
Material: Polyethylene Terephthalate
Color: White
Diameter: 1/2 in
Material: Polyethylene Terephthalate
Length: 500 ft
Color: White