Contactor, IEC, 32A, 460V, 3P, 240VAC Coil, 1NO Auxiliary

Item #: 1373660

Cat #: CL04A310M7

UPC: 425095094671

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 32 Amp, 460 Volt AC, 240 Volt AC, Coil, Non-Reversing, 4-Pole, 1 Normally Open Auxiliary Contact, Open

Overview

Contactor, IEC, 32 Amp, 460 Volt AC, 240 Volt AC, Coil, Non-Reversing, 4-Pole, 1 Normally Open Auxiliary Contact, Open
Also known as: 425095094671, CL04A310M7

Specifications

Family / Style: CLO
Poles: 3
Amps: 32
Type: Contactor, IEC
Volts AC Control: 240
Volts AC: 460
Family / Style: CLO
Amps: 32
Volts AC Control: 240
Poles: 3
Type: Contactor, IEC
Volts AC: 460