MLLEDS5 4K N J5BU

Item #: 1373692

Cat #: MLLEDS35NJ5BU

UPC: 781381238182

to view pricing and more.
Documents & Guides
No Documents Available
MLLEDS5 4K N J5BU

Overview

MLLEDS5 4K N J5BU
Also known as: 781381238182, MLLEDS35NJ5BU

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED