Ovr Spd 15ka 175v P 3rd Ed

Item #: 1373832

Cat #: OVRT215150PU

UPC: 660308518517

to view pricing and more.
Documents & Guides
Abb; Surge Suppressor; Z; Amperage Rating: Nominal Discharge Current: 5 Kamp, Maximum Discharge Current: 15 Kamp, Operating Current: Less Than 0.1 Milamp; Voltage Rating: 120 Vac; Frequency Rating: 50 - 60 Hz; Short Circuit Rating: 200 Kamp; Response Time: Less Than 25 Ns; Operating Temperature: -40 To +176 Deg C; Enclosure: NEMA 1; Number Of Poles: 1; Wire Size: Solid: 14 - 4 Awg, Stranded: 14 -6 Awg; Color: Gray Ral 7035; Wire Strip Length: 0.5 In; Tightening Torque: 24.5in-lb; Replacement Cartridges: Phase: Ovrt215150cu; Maximal Altitude: 6562 Ft

Overview

Abb; Surge Suppressor; Z; Amperage Rating: Nominal Discharge Current: 5 Kamp, Maximum Discharge Current: 15 Kamp, Operating Current: Less Than 0.1 Milamp; Voltage Rating: 120 Vac; Frequency Rating: 50 - 60 Hz; Short Circuit Rating: 200 Kamp; Response Time: Less Than 25 Ns; Operating Temperature: -40 To +176 Deg C; Enclosure: NEMA 1; Number Of Poles: 1; Wire Size: Solid: 14 - 4 Awg, Stranded: 14 -6 Awg; Color: Gray Ral 7035; Wire Strip Length: 0.5 In; Tightening Torque: 24.5in-lb; Replacement Cartridges: Phase: Ovrt215150cu; Maximal Altitude: 6562 Ft
Also known as: 660308518517, OVRT215150PU

Specifications

Volts AC: 120
Mounting: DIN Rail
Poles: 1
Volts AC: 120
Poles: 1
Mounting: DIN Rail