BHLP 30KLM CW CG WIDE BH

Item #: 1373946

Cat #: BHLPL2CGWNBH

UPC: 781381155120

to view pricing and more.
Documents & Guides
BHLP 30KLM CW CG WIDE BH

Overview

BHLP 30KLM CW CG WIDE BH
Also known as: 781381155120, BHLPL2CGWNBH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 30000
Mounting: Pendant
Wattage: 222
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Lumens: 30000
Wattage: 222
Volts AC: 347 - 480