500W PS35 Incandescent Lamp, Clear

Item #: 1374198
Cat #: S3016
UPC: 045923030161
Sign In or Register to view pricing and more.
500 Watt PS35 Incandescent; Clear; 5000 Average rated hours; 8000 Lumens; Mogul Base; 130 Volt; Shatter Proof

Overview

500 Watt PS35 Incandescent; Clear; 5000 Average rated hours; 8000 Lumens; Mogul Base; 130 Volt; Shatter Proof
Also known as: 045923030161, S3016

Specifications

Color: Clear
Lumens: 8000
Shape: PS35 (Pear Straight)
Wattage: 500
Base: Mogul Screw (E39)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 100
Dimmable: Yes
Lumens: 8000
Wattage: 500
Volts AC: 130
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)