Syspend AL HMI Enclosure, Hinged, 18x19x7

Item #: 1374320
Cat #: SY353516A
UPC: 783510341060
Sign In or Register to view pricing and more.
Documents & Guides
Syspend HMI Enclosure Hinged Door, Material: Aluminum, Dimensions: 18.15" x 18.70" x 7.09"

Overview

Syspend HMI Enclosure Hinged Door, Material: Aluminum, Dimensions: 18.15" x 18.70" x 7.09"
The SYSPEND Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The SYSPEND Aluminum HMI enclosure’s aesthetics are clean and modern and the life of the H
Also known as: 783510341060, SY353516A

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)