RadioRA 2 Hybrid Keypad, Snow

Item #: 1374359

Cat #: RRD-HN4S-SW

UPC: 784276169776

to view pricing and more.
Documents & Guides
RadioRA 2 4-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Color: Snow.

Overview

RadioRA 2 4-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Color: Snow.

Radio RA2 C.L hybrid keypad, 4-scene with raise/lower, neutral-wire dimmer, 450W/450VA Inc/Hal/MLV, 100W approved CFL/LED, 120V in snow

Also known as: 784276169776, RRD-HN4S-SW

Specifications

Wattage: 450, 100
Type: Keypad, 4 Scene, Raise/Lower
Color: Snow
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Family / Style: RadioRA 2
Wattage: 450, 100
Color: Snow
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 4 Scene, Raise/Lower
Volts AC: 120
Volt Amps: 450