STACKLIGHT 3-HIGH ASSY RED AMB GRN LED 24V 70MM

Item #: 1374378
Cat #: SL7-100-L-RAG-24LED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SL7-100-L-RAG-24LED Eaton Stacklight Complete Device, SL7, 70 mm, Continuous LED, 100 mm tube, Three modules, 24 Vac/Vdc, Red, amber, green, (1), UL type 4, 4X, 13 , IP66

Overview

SL7-100-L-RAG-24LED Eaton Stacklight Complete Device, SL7, 70 mm, Continuous LED, 100 mm tube, Three modules, 24 Vac/Vdc, Red, amber, green, (1), UL type 4, 4X, 13 , IP66
Also known as: SL7-100-L-RAG-24LED

Specifications

Diameter: 4 in
Material: Zinc Die Cast
Diameter: 4 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)