LED Flat Panel, 2' x 4'

Item #: 1374418
Cat #: CPX-2X4-4000LM-40K-M2
UPC: 191848338506
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2' x 4', 40W, 120-277V, Lumens: 4000, Color Temperature: 4000K, CRI: 80

Overview

LED Flat Panel, 2' x 4', 40W, 120-277V, Lumens: 4000, Color Temperature: 4000K, CRI: 80
The CPX is an LED edge-lit flat panel offered in industry standard wattages. The cost effective and reliable luminaire features a diffuse lens for even illumination over the surface of the panel. It is ideal for applications such as small offices, schools and retail. 
Also known as: 191848338506, CPX-2X4-4000LM-40K-M2, Dimmable

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Volts AC: 120-277
Width: 24 in, 2 ft
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)