Enclosure, NEMA 4, Concept Style, 24" x 20" x 6"

Item #: 137450

Cat #: CSD24206LGEMC

UPC: 783510257293

Sign In or Register to view pricing and more.
Enclosure, Concept Style, NEMA 4, 24 x 20 x 6 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, Concept Style, NEMA 4, 24 x 20 x 6 Inch, Steel/Gray, Wall Mount

Use stylish CONCEPT® EMC Enclosures with their convenient quarterturn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference. 

Also known as: 783510257293, CSD24206LGEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Depth: 6 in
Height: 24 in
Width: 20 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Width: 20 in
Mounting: Surface
Height: 24 in
Material: Steel