9W A19 LED Lamp, 27K

Item #: 1374535

Cat #: LED9WA19/OMN/827-DIM-G9

UPC: 031293102836

to view pricing and more.
Documents & Guides
10283 LED LITESPAN A19 OMNI-DIRECTIONAL 9W-800

Overview

10283 LED LITESPAN A19 OMNI-DIRECTIONAL 9W-800
Also known as: 031293102836, LED9WA19/OMN/827-DIM-G9

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Type: Lamp
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Type: Lamp
Wattage: 9
Light Technology: LED