Breaker, Thermal Magnetic, QuickLag, BRHX, 125A, 2P, 120/240VAC, Plug-On

Item #: 1374636

Cat #: BRHX2125

UPC: 786689041670

to view pricing and more.
Documents & Guides
BR Thermal Magnetic Circuit Breaker, Quicklag, Type BRHX, 125 Amp, 22kAIC,2-Pole,120/240 Volt AC, Non-Interchangeable, Plug-on

Overview

BR Thermal Magnetic Circuit Breaker, Quicklag, Type BRHX, 125 Amp, 22kAIC,2-Pole,120/240 Volt AC, Non-Interchangeable, Plug-on

Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Also known as: 786689041670, BRHX2125

Specifications

Poles: 2
Amps: 125
Volts AC: 120/240
Type: Breaker
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Amps: 125
Type: Breaker