REXEL logo

PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 1374664
Cat #: 9001K1L5GH13
UPC: 785901786764
Sign In or Register to view pricing and more.
PUSH BUTTON 600VAC 10A 30MM T-K

Product Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901786764, 9001K1L5GH13

Documents

No Documents Available

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)