1
more

15 Amp North American Style Ferrule Fuse, 14 x 51 mm, 500V
Item #: 137495
Cat #: FWH-15A14F
UPC: 051712370813
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V
Overview
15 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V
Also known as: 051712370813, FWH-15A14F
Specifications
| Diameter: | 14 mm |
| Volts AC: | 500 |
| Amps: | 15 |
| Volts DC: | 500 |
| Mounting: | Cartridge |
| Length: | 51 mm |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | aR |
| Family / Style: | FHW |
| Diameter: | 14 mm |
| Amps: | 15 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 50 kA |
| Class: | aR |
| Volts AC: | 500 |
| Volts DC: | 500 |
| Length: | 51 mm |
| Interrupt Rating AC: | 200 kA |
| Family / Style: | FHW |