
to view pricing and more.
Documents & Guides
10pc TORQUE LOCK™ Pliers Kit, Includes: (1) 48-22-3422 (5" Curved Jaw) (1) 48-22-3421 (7" Curved Jaw) (1) 7" TORQUE LOCK™ Curved Jaw Locking Pliers with MAXBITE™ (48-22-3607) (1) 10" TORQUE LOCK™ Straight Jaw Locking Pliers with Grip (48-22-3610) (1) 7" TORQUE LOCK™ Straight Jaw Locking Pliers (48-22-3507) (1) 10" TORQUE LOCK™ Straight Jaw Locking Pliers (48-22-3510) (1) 6" TORQUE LOCK™ Long Nose Locking Pliers (48-22-3506) (1) 48-22-3509 (9" Long Nose) (1) 11" TORQUE LOCK™ Locking C-Clamp Regular Jaws (48-22-3531) (1) 6" TORQUE LOCK™ Locking C-Clamp Regular Jaws (48-22-3532)
Overview
10pc TORQUE LOCK™ Pliers Kit, Includes: (1) 48-22-3422 (5" Curved Jaw) (1) 48-22-3421 (7" Curved Jaw) (1) 7" TORQUE LOCK™ Curved Jaw Locking Pliers with MAXBITE™ (48-22-3607) (1) 10" TORQUE LOCK™ Straight Jaw Locking Pliers with Grip (48-22-3610) (1) 7" TORQUE LOCK™ Straight Jaw Locking Pliers (48-22-3507) (1) 10" TORQUE LOCK™ Straight Jaw Locking Pliers (48-22-3510) (1) 6" TORQUE LOCK™ Long Nose Locking Pliers (48-22-3506) (1) 48-22-3509 (9" Long Nose) (1) 11" TORQUE LOCK™ Locking C-Clamp Regular Jaws (48-22-3531) (1) 6" TORQUE LOCK™ Locking C-Clamp Regular Jaws (48-22-3532)
The MILWAUKEE® 10-Piece TORQUE LOCK™ Pliers Kit provides faster tool setup and more locking force for the professional tradesman. The pliers feature hardened jaws for more gripping power and forged alloy steel for maximum durability. The locking pliers feature a unique thumb screw that provides users with a more convenient geometry for better hand force. The locking tool kit delivers clearance to generate more torque with the screwdriver through-hole design. Milwaukee locking tools are made for the toughest job applications.
Also known as: 045242500154, 48-22-3690
Features & Benefits
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel construction gives users strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- 48-22-3422 (5 in. curved jaw); 48-22-3421 (7 in. curved jaw); 48-22-3607 (7 in. Max Bite) 48-22-3610 (10 in. Max Bite); 48-22-3507 (7 in. straight jaw); 48-22-3510 (10 in. straight jaw); 48-22-3506 (6 in. long nose); 48-22-3509 (9 in. long nose); 48-22-3531 (11 in. locking c-clamp); 48-22-3532 (6 i
- Limited Lifetime Warranty
Specifications
No Specifications Available