This product may not be available in all locations.
3
more

Lighting Contactor, 4P, 30A, 230/240VAC Coil, Electronic, Open
Item #: 1375122
Cat #: CR463L40ASA
UPC: 783166625934
to view pricing and more.
Documents & Guides
Lighting Contactor, 4-Pole, 4 Normally Open Contacts, 30 Amp, 230/240 Volt AC Coil, Electronic, Open
Overview
Lighting Contactor, 4-Pole, 4 Normally Open Contacts, 30 Amp, 230/240 Volt AC Coil, Electronic, Open
Also known as: 783166625934, CR463L40ASA
Specifications
| Volts AC Control: | 230/240 |
| Type: | Contactor, Lighting |
| Family / Style: | 463 |
| Amps: | 30 |
| Poles: | 4 |
| Volts AC Control: | 230/240 |
| Family / Style: | 463 |
| Poles: | 4 |
| Type: | Contactor, Lighting |
| Amps: | 30 |