
Wall/Bath Fixture, 3-Light, LED, 9.3W, 120V, Chrome Finish
Item #: 1375218
Cat #: 4420203EN3-05
UPC: 785652072536
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Fixture, Three Light, 9.3 Watt A19 LED Lamps Included, 120 Volt, Chrome Finish, Etched Glass White Inside, Safety Listed for Damp Location
Overview
Wall/Bath Fixture, Three Light, 9.3 Watt A19 LED Lamps Included, 120 Volt, Chrome Finish, Etched Glass White Inside, Safety Listed for Damp Location
Welcome to Generation Lighting. We started our company in 1919, and are excited to be serveing your lighting needs for over a century. Through the generations, we have always held true to delivering on our promise: beautiful lighting at an affordable value. Our product portfolio has also evolved to serve the needs of today’s builders, contractors and homeowners. From space, to function, to style and energy efficiency, we offer complete solutions and are pleased to present our Sea Gull Collection
Also known as: 785652072536, 4420203EN3-05
Specifications
| Base: | Medium Screw (E26) |
| Color: | Chrome, Brushed Nickel |
| Volts AC: | 120 |
| Length: | 21 in |
| Height: | 8 1/2 in |
| Wattage: | 9.300 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Height: | 8 1/2 in |
| Light Technology: | LED |
| Color: | Chrome, Brushed Nickel |
| Length: | 21 in |
| Wattage: | 9.300 |